Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Lamp, Oval, Yellow
Mfr # 53963
Zoro # G0722906
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting LED
- Sub-Category Stop-Turn-Tail Lights
- Color Orange
- Wiring Connection - Vehicle Lighting Pigtail
- Number of LEDs 16
Product Information
- Brand Grote
- MFR # 53963
- Zoro # G0722906
- UPC # 089373452647
- Country of Origin Canada
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length - Vehicle Lighting | 6 1/2 in |
Height - Vehicle Lighting | 2 1/4 in |
Width - Vehicle Lighting | 7/8 in |
Overall Depth | 7/8 in |
Overall Height | 2 1/4 in |
Overall Width | 6 1/2 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 6 1/2 in, Overall Depth 7/8 in, Current 0.28 A, Electrical Connection Male Pin, Compatible Electrical Connection Grainger Part Number 2CWV5, 2CWY4, 2CWY6, 2VPK8, 2VPL3, Compatible Electrical Connection Manufacturer Model Number 66815, 66816, 66841, 66845, 67002, 67005, Mount Type Grommet, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal - Front, 19500 (19500)
- FUNNEL KING Funnel, 192 oz., 1" dia. Spout (94465)
- DENSO Cabin Air Filter, 453-4058 (453-4058)
- PLEWS-EDELMANN 8 Quart Metal Tractor Funnel (PL75004)
- GROTE Turn Lamp, LED, 7 In, Arrow Pattern, Yellow (53883)
- GROTE Stt Lamp-Red-Under 80-Submersable- Lh, 51992 (51992)
- GROTE Stop/Tail/Turn Lamp, Yellow, Round (52773)
- GROTE Stop/Tail/Turn Lamp, Oval (52562)
- GROTE Stop/Tail/Turn LED Lamp, Oval, Yellow (G6003)
- GROTE Dual-System LED Backup Lamp (62391)
- TYC Tail Light Assembly, 11-1324-01 (11-1324-01)
- Grote Automotive Lighting