Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Lamp, 9-Diode LED, Yellow
Mfr # 54133
Zoro # G1748826
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Vehicle Lighting Permanent
- Wiring Connection - Vehicle Lighting Pigtail
- Lamp Type Led
- Width - Vehicle Lighting 1 1/4 in
- Material ABS/Acrylic
Product Information
- Brand Grote
- MFR # 54133
- Zoro # G1748826
- UPC # 089373138398
- Country of Origin Canada
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 1 1/4 in |
Width | 2-21/64" |
Length - Vehicle Lighting | 6 1/2 in |
Depth | 1-1/4" |
Height - Vehicle Lighting | 2 5/16 in |
Length | 6-1/2" |
Overall Height | 2 5/16 in |
Overall Width | 6 1/2 in |
Overall Depth | 1 1/4 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Width 6 1/2 in, Overall Depth 1 1/4 in, Current 0.06 to 0.18 A, Electrical Connection Male Pin, Compatible Electrical Connection Grainger Part Number 2CWV5, 2CWY4, 2CWY6, 2VPK8, 2VPL3, Compatible Electrical Connection Manufacturer Model Number 66815, 66816, 66841, 66845, 67002, 67005, Mount Type Bracket, Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Converter-Preobdii Standard Duty Univers, 602205 (602205)
- DRAW-TITE 14-C OUTLANDER(EXCEPT SPORT) CLS III HITCH (75888)
- SCOTTY 245 1 1/4" Round Rail Mount (245)
- GROTE Gladhand, Shutoff, Blue, 3/8" Bulkhead (81-0001-SBB)
- GROTE Two-Stud Lamp with Pigtail, LH (55420)
- GROTE Back Up Lamp, LED, Dual System (62591)
- GROTE Three-Stud Replacement Lamp (53762)
- GROTE Stop/Tail/Turn Lamp, Red, Round (52770)
- GROTE Stt Lamp - Stt, Red, 4in Round, Male Pin, 3 Diode (54332)
- GROTE Back Up Lamp, Single System (62211)
- OVERTIME Altezza Tail Light for 01 to 03 Ford Ranger, Smoke - 10 x 12 x 18 in. (OV516573)
- Grote Automotive Lighting