Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Lamp, 56-Diode, LED, Red
Mfr # G6012
Zoro # G2896363
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color - Vehicle Lighting Clear, Red
- Fits 67090,66815,66841,67002,66842,67013,66830,67006,66813,66844,66823,66816,66845,67005
- Sub-Category Stop-Turn-Tail Lights
- Material Polycarbonate
- Termination Type Pigtail
Product Information
- Brand Grote
- MFR # G6012
- Zoro # G2896363
- UPC # 089373139135
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 1 3/16 in |
Depth | 1-3/16" |
Height - Vehicle Lighting | 2 1/8 in |
Width | 2 1/8" |
Length - Vehicle Lighting | 6 1/2 in |
Length | 6 1/2" |
Overall Width | 6 1/2 in |
Overall Depth | 1 3/16 in |
Overall Height | 2 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Width 6 1/2 in, Overall Depth 1 3/16 in, Current 0.05 to 0.4 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV9, 2CWX9, 2CWZ7, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67090, Mount Type Bracket, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Ultra Shine Plastic/Rubber/Vinyl Protectant Spray 16 oz (78000)
- ILC Replacement For NEW HOLLAND TC33DA STARTER (TC33DA STARTER)
- ANCHOR INDUSTRIES Various Applications, 2513 (2513)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P171275 (P171275)
- GROTE Stop/Tail/Turn Lamp, Yellow, Round (53103)
- GROTE Economy Oval Side Turn/Marker Lamp (52193)
- GROTE Back-Up Light, LED, Red/Clear (54682)
- GROTE Stop/Tail/Turn Lamp, Red, Round (52770)
- GROTE Two-Stud Replacement Lamp (52602)
- GROTE Back Up Lamp, Economy, Oval, Dual System (62521)
- GROTE Turn Lamp, LED, 7 In, Yellow (55993)
- Grote Tail Lights, Back Up Lights & Accessories