Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop-Turn-Tail Lamp, Red, Round
Mfr # 52772
Zoro # G2615952
original price:
$8.39
18% off
new price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FMVSS 108
- Lens Shape - Vehicle Lighting Round
- Used For Replacement
- Shape Round
- Depth 2"
Product Information
- Brand Grote
- MFR # 52772
- Zoro # G2615952
- UPC # 089373001937
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Depth | 2" |
Diameter - Vehicle Lighting | 4 5/16 in |
Diameter | 4-5/16" |
Width - Vehicle Lighting | 2 in |
Overall Height | 4 5/16 in |
Overall Depth | 2 1/16 in |
Overall Diameter | 4 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 2 1/16 in, Current 0.48 to 2.1 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV9, 2CWX9, 2CWZ9, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67014, 67020, 67090
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKRACK 17-C SUPERDUTY BACKRACK FRAME, HDW KIT REQ - 30221 (15018)
- REESE Reese 500199 A-Frame Power Jack 4000# Black (500199)
- VICTRON ENERGY Smart BatteryProtect 12/24V-65A (BPR065022000)
- CROSS MFG Hydraulic Fluid Filter (158019)
- GROTE Tail Lamp, Torsion Mount, Female Pin, Red (52152)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (52092)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (52893)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53462)
- GROTE Three-Stud Replacement LED Lamp (50920)
- GROTE Lens- Red- S/Mkr- For Under 80Tail Lamp, 91112 (91112)
- GROTE LIGHTING STT LMP- RED- UNDER 80- SBMRSBL- LOPRFLE (53672)
- Grote Tail Lights, Back Up Lights & Accessories