Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop-Turn-Tail Lamp
Mfr # G5082-5
Zoro # G2240427
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reflex Reflector
- Length - Vehicle Lighting 5 3/4 in
- Lens Shape - Vehicle Lighting Square
- Width - Vehicle Lighting 2 7/8 in
- Material Polycarbonate/Acrylic
Product Information
- Brand Grote
- MFR # G5082-5
- Zoro # G2240427
- UPC # 089373132891
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length - Vehicle Lighting | 5 3/4 in |
Width - Vehicle Lighting | 2 7/8 in |
Height - Vehicle Lighting | 6 3/4 in |
Overall Height | 6 3/4 in |
Overall Width | 5 3/4 in |
Overall Depth | 2 7/8 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Square, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Overall Depth 2 7/8 in, Current 0.12 to 0.34 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Tachometer Cable Fits International 1086 806 1486 Hydro 100 986 966 886 766 1066 (384845R92)
- LISLE Torx Plus Bit Set, 9Pc (81000)
- SEACHOICE Deluxe Microfiber Detailing Cloths, 12-ct. Pack (90014)
- MAXXIS AT26X11R14 MU10 6PR TL BIGHORN 2.0 NHS (TM00095100)
- GROTE Stop/Tail/Turn Light, LED, Red (51972-5)
- GROTE Universal Replacement Lamp, RH (52902)
- GROTE Dual-System LED Backup Lamps (62601)
- GROTE Stt Lamp, Red, 3-Stud, Hi Count Led, W/Lic (G5092)
- GROTE Stop/Tail/Turn LED Lamp, Oval, Yellow (G6003)
- GROTE Stop/Tail/Turn Lamp, Red (53452)
- PETERSON MANUFACTURING STOP & TAIL LIGHT RED (426R)
- Grote Tail Lights, Back Up Lights & Accessories