Shop All Splicing Connectors
Grote
Solder Splice Terminal, 16-14 Ga, PK100
Mfr # 83-2614
Zoro # G9790938
product price: $93.15
/pk 100, $0.93/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Heat Shrink
- Insulation Material Polyolefin
- Connection Type Heat Shrink, Solder
- Insulation Color Blue
- Overall Length 1.61 in
Product Information
- Brand Grote
- MFR # 83-2614
- Zoro # G9790938
- UPC # 621935024529
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.61 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Details
Item | Butt Splice Connector |
Insulation Type | Heat Shrink |
Insulation Material | Polyolefin |
Connection Type | Heat Shrink, Solder |
Insulation Color | Blue |
Standards | CSA-RU, RoHS Compliant, UL |
Termination Style | Solder |
Special Features | Completely Insulates and Protects Electrical Connections, Lead-Free Solder has Greater Surface Tension, Protects against Added Vibration in Rugged Environments, Protects Splices from Water, Corrosion, Salt and Moisture, Provides Strain Relief |
Contact Finish | Tin |
Seam Style | Soldered |
Minimum Operating Temperature | -67 Degrees F |
RoHS Compliant | Yes |
Maximum Operating Temperature | 230 Degrees F |
Maximum Voltage | 600 V |
Description
Butt Splice Connector, Connection Type Heat Shrink, Solder, Insulation Material Polyolefin, Insulation Color Blue, Maximum Operating Temperature 230 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards CSA-RU, RoHS Compliant, UL, Termination Style Solder, Contact Finish Tin, Overall Length 1.61 in, RoHS Compliant Yes, Seam Style Soldered, Insulation Type Heat Shrink, Minimum Operating Temperature -67 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEMA 1, 12, 3R, 4, Hinged (HW-J161406FCHQRWW)
- PARTNERS BRAND UV Cable Ties, 18#, 6", Black, 1000/Case (CTUV618)
- TURCK Power Clamp Position 10-30V-Dc Other Sensor (NI2-Q9,5-AP6-0,3-FS4.4X3/S304)
- SOUTHWIRE Thermostat Wire, 500ft, Gauge 18/2, CL2P (555020523)
- GROTE Solder Splice Terminal, 22-18 Ga, PK100 (83-2618)
- GROTE Solder Splice Terminal, 12-10 Ga, PK100 (83-2612)
- BUCHANAN Butt Splice Connector, Copper, PK100 (2006S)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- 3M Resin Comp Splic Kit, 2 AWG-250 kcmil, Blk (5383)
- DARE WIRE SPLICING SLVE 25CT (DP2-3/25)
- MIDWEST FASTENER 16 WG to 14 WG Uninsulated Butt Connectors 1 12PK (67028)
- Grote Splicing Connectors