Shop All Automotive Interior & Compartment Lighting
Grote
Small Rectangular Utility Lamp
Mfr # 60271
Zoro # G3112374
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Vehicle Interior Lighting
- Width - Vehicle Lighting 3/4 in
- Shape Rectangular
- Termination Type Pigtail
- Current Rating 0.33A
Product Information
- Brand Grote
- MFR # 60271
- Zoro # G3112374
- UPC # 089373007182
- Country of Origin Mexico
- Category Automotive Interior & Compartment Lighting
Dimensions
Width - Vehicle Lighting | 3/4 in |
Height - Vehicle Lighting | 1 1/4 in |
Length - Vehicle Lighting | 2 1/2 in |
Length | 2-5/8" |
Width | 1-1/4" |
Depth | 7/8" |
Overall Width | 7/8 in |
Overall Height | 1 1/4 in |
Overall Length | 2 5/8 in |
Description
Utility Light, Shape Rectangular, Operating Voltage Not Applicable, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 2 CP, Electrical Connection Pigtail, Overall Length 2 5/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 7/8 in, Overall Height 1 1/4 in, Compatible Electrical Connection Manufacturer Model Number 66800, 66840, 66850, 66851, 67001, 67050, Mount Style Surface, Mount Type Grommet, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Air Filter, MERV 8, Pleated, PK12 (125029)
- MEGUIARS #45 Boat/RV Polish & Gloss Enhancer - 16oz (M4516)
- BUYERS PRODUCTS Underbody Truck Box, Black, 9 cu. ft. Cap. (1702310)
- AUTO VENTSHADE 10-14 CUBE AEROSKIN HOODPROTECTOR-SMOKE (322019)
- GROTE Rectangular Utility Lamp, Clear (60301)
- GROTE Rubber Utility Dome Lamp, LED, 12V, (61E41)
- GROTE Dome/Int.Lmp- Chrm- Hooded Grd- Utlty, 61501-5 (61501-5)
- GROTE Shallow Die-Cast Utility Lamp (60311)
- GROTE Economy Courtesy Lamp-Retail Pack, 60151-5 (60151-5)
- GROTE Dome Lamp, Torsion Mount II Incandescent (61051)
- TECNIQ 6" X 3.5" Oval Int Lamp 12 Led W/Switch Cool Led (TQ E51-WCS0-1)
- Grote Automotive Lighting