Shop All Automotive Battery Terminal Components & Parts
Grote
Side Marker Lamp, LED, 2-1/2 In, Red
Mfr # 45002-5
Zoro # G0365206
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Vehicle Lighting Permanent
- FMVSS - Vehicle Lighting P2, P3
- Lighting Technology - Vehicle Lighting LED
- Width - Vehicle Lighting 5/8 in
- Manufacturer Warranty - Vehicle Lighting 1 Year Warranty
Product Information
- Brand Grote
- MFR # 45002-5
- Zoro # G0365206
- UPC # 089373131566
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Width - Vehicle Lighting | 5/8 in |
Length - Vehicle Lighting | 2 5/8 in |
Height - Vehicle Lighting | 1 in |
Overall Height | 1 in |
Overall Width | 2 5/8 in |
Overall Depth | 11/16 in |
Description
Side Marker Clearance Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 1 in, Overall Width 2 5/8 in, Standards FMVSS 108, SAE Lens Code P2, P3, Current 0.5 A, Electrical Connection Blunt Cut Wires, Features Self-Grounding Eyelet, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 1 yr, Number of Bulbs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06450)
- WARSAW CHEMICAL Extract Carpet Cleaner, 1-Gallon, 4PK (23560-0000004)
- POLLAK Trailer End 7 Way RV OEM Replacement Socket Includes Mounting Bracket Interlocking Connector (11-898)
- A & I PRODUCTS Plate, Neutral Lock 5" x5" x2" (A-527900R1)
- GROTE Battery Splice, 4/0 AWG, Purple, PK10 (84-9223)
- GROTE Straight Battery Terminal, Bolt, Lead, PK2 (82-9132)
- GROTE Battery CableIn, 1 ga., 3/8 In., 27In L (84-9244)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 24In L (84-9258)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 18In L (84-9257)
- GROTE Test Clip Standard, PK25 (84-9540)
- QUICKCABLE Shoulder Nut, 5/16 X 18, PK100 (6701-100T)
- Grote Automotive Battery Terminal Components & Parts