Shop All Automotive Back Up Alarms
Grote
SECURITY BRACKET FOR MICRONOVA DOT LAMP
Mfr # 42063
Zoro # G2568330
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grommet Mounted MicroNova DOT Lamps
- Color Silver
- Mounting Grommet
- Length 3/20 in
- Height 1 21/50 in
Product Information
- Brand Grote
- MFR # 42063
- Zoro # G2568330
- UPC # 089373169422
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Length | 3/20 in |
Height | 1 21/50 in |
Width | 2 7/25 in |
Overall Height | 1 7/16 in |
Overall Width | 2 9/32 in |
Overall Length | 2 1/4 in |
Details
Item | Security Plate |
For Use With | Grommet Mounted MicroNova DOT Lamps |
Color | Silver |
Mounting | Grommet |
Material | Stainless Steel |
Product Type | Mounting Bracket |
Description
Security Plate, Product Type Mounting Bracket, Color Silver, Material Stainless Steel, Overall Length 2 1/4 in, Overall Height 1 7/16 in, Overall Width 2 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plow-All Season 52 (19A70063OEM)
- BOJO TOOLS 5 PC Pry Tool Kit (ATH-KUK-NGL)
- LIFT-ALL Adj Chain Sling, G100, 3/8X10 ft w/Latch (30005LG10)
- PHOENIX USA Phoenix USA PHOAMH1 Valve Stem Extensions (PHOAMH1)
- GROTE LED WRK LAMP, MULTI-VOLT, NEAR, PENDANT MN (64G11-5)
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue (73040)
- GROTE Back-Up Alarm (78053)
- GROTE BRITE ZONE, ROUND (70MM), LED WORK LAMP (BZ111-5)
- GROTE BRITE ZONE, MINI SQ., LED WORK LAMP ASSY (BZ601-5)
- GROTE B-Up Alrm- Med/Low- Sae Type C- 97Db- Re Back-Up Alarm, 73040-5 (73040-5)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- Grote Automotive Back Up Alarms