Shop All Wire Connectors
Grote
Sealed Marker Lamp Pigtail
Mfr # 66850
Zoro # G3113695
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Type Double Seal, Chassis Ground, Slimline 0.180 Male
- Connector Type PL-10 Connector, Ring Terminal/Slim-Line 0.180 in Male Bullet
- Length (Straight Wireway) 6 in
- Features Factory-Molded Plugs, Corrosion Resistant
Product Information
- Brand Grote
- MFR # 66850
- Zoro # G3113695
- UPC # 089373006192
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 6 in |
Length (Straight Wireway) | 6 in |
Overall Length | 6 in |
Wire Length | 5 in |
Wire Sizes Included | 16 AWG |
Details
Item | Pigtail |
Type | Double Seal, Chassis Ground, Slimline 0.180 Male |
Connector Type | PL-10 Connector, Ring Terminal/Slim-Line 0.180 in Male Bullet |
Features | Factory-Molded Plugs, Corrosion Resistant |
Number of Connectors | 3 |
Product Type | Pigtail |
Number of Wires | 2 |
Compatible Product Type | 2 1/2 in Round Marker Lamps, 2 in Round Marker Lamps |
Wire Material | GPT |
Description
Pigtail, Product Type Pigtail, Connector Type PL-10 Connector, Ring Terminal/Slim-Line 0.180 in Male Bullet, Number of Wires 2, Wire Length 5 in, Number of Connectors 3, Compatible Product Type 2 1/2 in Round Marker Lamps, 2 in Round Marker Lamps, Wire Sizes Included 16 AWG, Color -, Features Factory-Molded Plugs, Corrosion Resistant, Overall Length 6 in, Standards -, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- TORK Plug In Timer, Digital, 15 A (458Z)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Blue (6407-24-00)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1 C/O, 30mm (9001KA51)
- GROTE Female Pin Plug In, Blunt Cut, 18 In (66843)
- GROTE Sentry Pigtail (66900)
- GROTE Lamp Socket Pigtail (68130)
- GROTE Pigtail, Clearance Marker, Ground Return (66982)
- GROTE Weather Pack Cable Seals, 20-18Gaug, PK10 (84-2002)
- GROTE Female Pin Pigtail (67010)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK20 (30-1162P)
- Grote Wire Connectors