Shop All Automotive Reflectors
Grote
Replacement Lens for Pedestal Lamps
Mfr # 91503
Zoro # G0800064
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Square
- Lens Color - Vehicle Lighting Yellow
- Length - Vehicle Lighting 4 in
- Width - Vehicle Lighting 1/2 in
- Height - Vehicle Lighting 4 1/2 in
Product Information
- Brand Grote
- MFR # 91503
- Zoro # G0800064
- UPC # 089373005058
- Country of Origin United States
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 4 in |
Width - Vehicle Lighting | 1/2 in |
Height - Vehicle Lighting | 4 1/2 in |
Overall Depth | 5/16 in |
Overall Height | 4 5/16 in |
Overall Length | 4 5/16 in |
Details
Item | Replacement Lens |
Lens Shape - Vehicle Lighting | Square |
Lens Color - Vehicle Lighting | Yellow |
Material | polycarbonate |
Color | Yellow |
Shape | Square |
For Use With | 55450, 55410, 55440, 55420, 55470, 55430, 55460 |
Lens Color | Amber |
Compatible with Manufacturer Model Number | 55410, 55420, 55430, 55440, 55450, 55460, 55470 |
Compatible Light Type | Tail Light |
Lens Material | Acrylic |
Lens Shape | Rectangular |
Compatible Manufacturer Part Number | 55410, 55420, 55430, 55440, 55450, 55460, 55470 |
Compatible Manufacturer Model Number | 55410, 55420, 55430, 55440, 55450, 55460, 55470 |
For Use with Mfr. Model Number | 55410, 55420, 55430, 55440, 55450, 55460, 55470 |
For Use With Mfr. Model Number | 55410, 55420, 55430, 55440, 55450, 55460, 55470 |
Description
Replacement Lens, Overall Height 4 5/16 in, Overall Depth 5/16 in, Overall Length 4 5/16 in, Lens Material Acrylic, Lens Color Amber, Overall Diameter Not Applicable, Lens Shape Rectangular, Compatible Light Type Tail Light, Compatible with Manufacturer Model Number 55410, 55420, 55430, 55440, 55450, 55460, 55470
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIPLIGHT MANUFACTURING CO Super Seal Stop Leak (946KIT)
- ABRAMS Blaster 360 - 6 LED Hideaway Surface Mount Light - Amber/White (BH-360-AW)
- BOSS AUDIO MRGB55B 5.25" Marine Speakers w/RGB Lighting - Black (MRGB55B)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-17/32 In (BT8850-MPG)
- GROTE Replacement Lens (90163)
- GROTE Reflector, Armored, Yellow, Dia 3 5/8 In (40193)
- GROTE Replacement Lens (91302)
- GROTE Replacement Lens for 2CVR9 (91572)
- GROTE Reflector- Red- Mini Stick-On Rect.- Ret, 40132-5 (40132-5)
- GROTE Replacement Lens (92193)
- GROTE Center Mount Reflector (40152-3)
- Grote Automotive Exterior Accessories