Shop All Automotive Reflectors
Grote
Replacement Lens for 55430, Yellow
Mfr # 90483
Zoro # G3487766
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Square
- Lens Color - Vehicle Lighting Yellow
- Length - Vehicle Lighting 4 in
- Width - Vehicle Lighting 1/2 in
- Height - Vehicle Lighting 1/2 in
Product Information
- Brand Grote
- MFR # 90483
- Zoro # G3487766
- UPC # 089373004747
- Country of Origin Taiwan, Province of China
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 4 in |
Width - Vehicle Lighting | 1/2 in |
Height - Vehicle Lighting | 1/2 in |
Overall Height | 3 5/8 in |
Overall Depth | 1/2 in |
Overall Length | 4 5/16 in |
Details
Item | Replacement Lens |
Lens Shape - Vehicle Lighting | Square |
Lens Color - Vehicle Lighting | Yellow |
Material | polycarbonate |
For Use With | 55340, 64241, 64291-4, 64281, 64261-4, 64251, 64271 |
Shape | Square |
Color | Yellow |
Compatible with Manufacturer Model Number | 55340, 64241, 64251, 64261-4, 64271, 64281, 64291-4 |
Compatible Light Type | Snowplow Light |
Lens Shape | Square |
Lens Material | Polycarbonate |
Lens Color | Amber |
Compatible Manufacturer Part Number | 55340, 64241, 64251, 64261-4, 64271, 64281, 64291-4 |
Compatible Manufacturer Model Number | 55340, 64241, 64251, 64261-4, 64271, 64281, 64291-4 |
For Use with Mfr. Model Number | 55340, 64241, 64251, 64261-4, 64271, 64281, 64291-4 |
For Use With Mfr. Model Number | 55340, 64241, 64251, 64261-4, 64271, 64281, 64291-4 |
Description
Replacement Lens, Overall Height 3 5/8 in, Overall Depth 1/2 in, Overall Length 4 5/16 in, Lens Material Polycarbonate, Lens Color Amber, Overall Diameter Not Applicable, Lens Shape Square, Compatible Light Type Snowplow Light, Compatible with Manufacturer Model Number 55340, 64241, 64251, 64261-4, 64271, 64281, 64291-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO Flush Sliding Door Latch - Square - Aluminum (MF-01-110-60)
- DAYCO 07-10 Saturn Outlook V6 3.6L Heater Hose, 87910 (87910)
- GROTE Par 36 Rubber Tractor/Utility Lamp, 12V (64931)
- DENSO Cabin Air Filter, 453-6041 (453-6041)
- GROTE Reflector, Screw Mount, Red, Dia 3-1/4 In (40152)
- GROTE Reflector, Screw-On, Yellow, Dia 2 1/2 In (40093)
- GROTE Reflector, Stick-On, Yellow, Round, Dia 2 In (41003)
- GROTE Reflector, Armored, Yellow, Dia 3 5/8 In (40193)
- GROTE Reflector, Stick-On, Red, Round, Dia 2 In (41002)
- GROTE Replacement Lens (92193)
- GROTE Reflector, Stick-On, Yellow, Dia 2 1/2 (40073)
- Grote Automotive Exterior Accessories