Shop All Automotive Reflectors
Grote
Replacement Lens for 45713, Yellow
Mfr # 90073
Zoro # G0570595
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lens Color - Vehicle Lighting Yellow
- Length - Vehicle Lighting 2 in
- Height - Vehicle Lighting 5 in
- Material polycarbonate
Product Information
- Brand Grote
- MFR # 90073
- Zoro # G0570595
- UPC # 089373004242
- Country of Origin United States
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 2 in |
Height - Vehicle Lighting | 5 in |
Overall Depth | 1 in |
Overall Length | 4 7/8 in |
Overall Height | 1 15/16 in |
Details
Item | Replacement Lens |
Lens Shape - Vehicle Lighting | Rectangular |
Lens Color - Vehicle Lighting | Yellow |
Material | polycarbonate |
Color | Yellow |
Shape | Rectangle |
For Use With | 45713, 45663, 47263, 47253 |
Lens Shape | Rectangular |
Lens Material | Acrylic |
Lens Color | Amber |
Compatible Light Type | Clearance and Marker Light |
Compatible with Manufacturer Model Number | 45663, 45713, 47253, 47263 |
Compatible Manufacturer Part Number | 45663, 45713, 47253, 47263 |
Compatible Manufacturer Model Number | 45663, 45713, 47253, 47263 |
For Use with Mfr. Model Number | 45663, 45713, 47253, 47263 |
For Use With Mfr. Model Number | 45663, 45713, 47253, 47263 |
Description
Replacement Lens, Overall Height 1 15/16 in, Overall Depth 1 in, Overall Length 4 7/8 in, Lens Material Acrylic, Lens Color Amber, Overall Diameter Not Applicable, Lens Shape Rectangular, Compatible Light Type Clearance and Marker Light, Compatible with Manufacturer Model Number 45663, 45713, 47253, 47263
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Plug w/Guard, Die-Cast, 6-Pole (82-1010)
- SYLVANIA HEADLIGHT ASSEMBLY With One 1 Ounce Surface Activator One 1 Ounce UV Block Clear Coat Clarifying C (HRK.BX)
- MO-CLAMP Mo-Block Dolly for Frame Rail (5710)
- TRAMEC SLOAN Bulkhead, Airbrake, Brass/Steel (55608)
- GROTE Replacement Lens, Length: 4" (90123)
- GROTE Replacement Lens for 2VNL6, Red (90172)
- GROTE Rflctr- Yel- Mini Stick-On Rect.-Retail, 40133-5 (40133-5)
- GROTE Stick On Reflector (40053-3)
- GROTE Reflector, Stick-On, Yellow, Round, Dia 2 In (41003)
- GROTE Acrylic Reflector, Oval, Red (41032-3)
- GROTE LIGHTING REFLECTOR-3 1/4 RND- RED- SLD- CENTER-MN (40152)
- Grote Automotive Exterior Accessories