Shop All Automotive Reflectors
Grote
Replacement Lens for 2VNL6, Red
Mfr # 90172
Zoro # G2139873
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lens Color - Vehicle Lighting Red
- Length - Vehicle Lighting 6 in
- Width - Vehicle Lighting 1 in
- Height - Vehicle Lighting 1 in
Product Information
- Brand Grote
- MFR # 90172
- Zoro # G2139873
- UPC # 089373004419
- Country of Origin United States
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 6 in |
Width - Vehicle Lighting | 1 in |
Height - Vehicle Lighting | 1 in |
Overall Height | 2 in |
Overall Depth | 1 in |
Overall Length | 5 13/16 in |
Details
Item | Replacement Lens |
Lens Shape - Vehicle Lighting | Rectangular |
Lens Color - Vehicle Lighting | Red |
Material | polycarbonate |
Shape | Rectangle |
For Use With | 45462, 45442 |
Color | Red |
Lens Material | Polycarbonate |
Compatible with Manufacturer Model Number | 45442, 45462 |
Lens Shape | Rectangular |
Compatible Light Type | Tail Light |
Lens Color | Red |
Compatible Manufacturer Part Number | 45442, 45462 |
Compatible Manufacturer Model Number | 45442, 45462 |
For Use with Mfr. Model Number | 45442, 45462 |
For Use With Mfr. Model Number | 45442, 45462 |
Description
Replacement Lens, Overall Height 2 in, Overall Depth 1 in, Overall Length 5 13/16 in, Lens Material Polycarbonate, Lens Color Red, Overall Diameter Not Applicable, Lens Shape Rectangular, Compatible Light Type Tail Light, Compatible with Manufacturer Model Number 45442, 45462
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Incandescent Rectangular 391 Length x 120 Width x 084 Height Amber Lens (V154A)
- DONALDSON Air Filter, Primary Radialseal, P537876 (P537876)
- GROTE Lens- Red- S/Mkr- For Under 80Tail Lamp, 91112 (91112)
- DILL AIR CONTROLS 60 DEGREE ALCOA STEM (DILTR554D)
- GROTE Reflector, Armored, Red, Dia 3 5/8 In (40192)
- GROTE Reflector, Sealed, Stick-On, Red, Dia 3 In (40062)
- GROTE Slow Emblem Reflector (71152)
- GROTE Stick On Reflector (40132-3)
- GROTE Replacement Lens for 2CVT1 (91573)
- GROTE Reflector, Stick-On, Yellow, Oval (41033)
- GROTE Replacement Lens, Round, Red (91482)
- Grote Automotive Reflectors