Shop All Automotive Reflectors
Grote
Reflector, Screw Mount, Red, Dia 2 1/2 In
Mfr # 40092
Zoro # G2899827
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lens Color - Vehicle Lighting Red
- Length - Vehicle Lighting 2 1/2 in
- Width - Vehicle Lighting 2 1/2 in
- Height - Vehicle Lighting 2 1/2 in
Product Information
- Brand Grote
- MFR # 40092
- Zoro # G2899827
- UPC # 089373284491
- Country of Origin United States
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 2 1/2 in |
Height - Vehicle Lighting | 2 1/2 in |
Diameter - Vehicle Lighting | 2 1/2 in |
Diameter | 2-1/2" |
Overall Width | 2 1/2 in |
Overall Length | 2 1/2 in |
Overall Diameter | 2 1/2 in |
Details
Item | Reflector |
Lens Shape - Vehicle Lighting | Round |
Lens Color - Vehicle Lighting | Red |
Material | Acrylic |
Mounting - Vehicle Lighting | Permanent |
FMVSS - Vehicle Lighting | SAE Code A |
Color | Red |
Standards | FMVSS, SAE A |
Shape | Round |
Type | Screw Mount |
Mounting Style | Screws, Bolts, or Rivets |
Reflector Material | Acrylic |
Indoor or Outdoor Use | Outdoor |
Federal Motor Vehicle Safety Standards Met | SAE A |
Reflector Color | Red |
Permanence | Permanent |
Description
Reflector, Mounting Style Screws, Bolts, or Rivets, Round, Red, Overall Width 2 1/2 in, Overall Length 2 1/2 in, Overall Diameter 2 1/2 in, Federal Motor Vehicle Safety Standards Met SAE A, Indoor or Outdoor Use Outdoor, Permanence Permanent, Reflector Material Acrylic, Standards FMVSS, SAE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD Greenfield 516B Vinyl Coated River Anchor - Black, 16 lb. (516B)
- VESTIL Mobile Floor Crane, CounterBalance, 1000Lb (CBFC-1000)
- ATTWOOD SwivlEze 238 Series Seat Mount, Forward Handle, 3° Angle, Plated Steel, Bulk (238153-1)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3734XP)
- GROTE Replacement Lens (92193)
- GROTE Stick On Reflector (40132-3)
- GROTE Reflector, Red, Rectangular, 3-13/16" dia. (41152)
- GROTE Replacement Lens for 50853, Yellow (90233)
- GROTE Replacement Lens, Yellow (91583)
- GROTE Center Mount Reflector (40152-3)
- GROTE LIGHTING REFLECTOR-3-RED- ROUND STICK-ON (40062)
- Grote Automotive Reflectors