Shop All Automotive Reflectors
Grote
Reflector, Red, Rectangular, 3-13/16" dia.
Mfr # 41152
Zoro # G1574461
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lens Color - Vehicle Lighting Red
- Length - Vehicle Lighting 4 1/4 in
- Width - Vehicle Lighting 1 11/16 in
- Material Acrylic
Product Information
- Brand Grote
- MFR # 41152
- Zoro # G1574461
- UPC # 089373123035
- Country of Origin United States
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 4 1/4 in |
Width - Vehicle Lighting | 1 11/16 in |
Width | 3-13/16" |
Height | 1-3/4" |
Length | 1/64" |
Diameter | 3-13/16" |
Overall Length | 4 1/4 in |
Overall Width | 1 11/16 in |
Description
Reflector, Mounting Style Adhesive, Rectangular, Red, Overall Width 1 11/16 in, Overall Length 4 1/4 in, Federal Motor Vehicle Safety Standards Met SAE A, Permanence Permanent, Reflector Material Acrylic, Standards FMVSS, SAE A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY Pin Pivot with Hardware, 3" (300776)
- A & I PRODUCTS Footrest; John Deere Add-On 28" x12" x3" (A-JDFR100)
- NORCO PROFESSIONAL LIFTING 10 Ton Capacity Air Lift Jack USA (82999)
- SOUTHCO Sliding Action Latch Weatherproof Lock Oval Stainless Steel (MF-02-310-24)
- GROTE Replacement Lens for 2CVR9 (91572)
- GROTE Replacement Lens for 2VNL1, Red (90152)
- GROTE Reflector, Screw-On, Yellow, Round, Dia 2 In (41013)
- GROTE Replacement Lens, Green (91964)
- GROTE Reflector, Mini, Stick-On, Yellow, Rectangle (40133)
- GROTE Reflector, Stick-On, Red, Oval (41032)
- GROTE Replacement Lens (90163)
- Grote Automotive Reflectors