Shop All Camera Lenses & Lense Caps
Grote
Protective Lens Cap
Mfr # 93610
Zoro # G0635117
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 5/8 in
- Depth (In.) 2 in
- Type Dust Guard
- Finish Gray
- Width (In.) 1 5/8 in
Product Information
- Brand Grote
- MFR # 93610
- Zoro # G0635117
- UPC # 089373123738
- Country of Origin China
- Category Camera Lenses & Lense Caps
Dimensions
Length (In.) | 2 5/8 in |
Depth (In.) | 2 in |
Width (In.) | 1 5/8 in |
Details
Item | Protective Lens Cap |
Type | Dust Guard |
Finish | Gray |
Description
Protective Lens Cap, Dust Guard, Gray, Depth (In.) 2 in, Length (In.) 2 5/8 in, Width (In.) 1 5/8 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Xplore 11-01019 Battery (11-01019)
- MOTOROLA SOLUTIONS Extreme Two-Way Radio Black W/Yellow Rechargeable Two Pack (T475)
- SPECO TECHNOLOGIES Dual Tansformer, 70/25V, 5W (T70255)
- SANDISK 64GB Ultra USB 3.0, SDCZ48064GA46 (SDCZ48-064G-A46)
- KEYENCE Camera Lens F/2.0 6mm Other Electrical Component (CA-LS6)
- TACTICALGEAR M-LOk Tripod Adapter - Black (MP MAG624-BLK)
- FOTODIOX Pro Lens Mount Adapter - Arri PL Mount Lens To Sony Alpha E-Mount Mirrorless Camera Body (PL-SnyE-P)
- FOTODIOX Pro Lens Mount Adapter - Pentax 645 Mount SLR Lens To Fujifilm X-Series Mirrorless Camera Body (P645-FXRF-P)
- FOTODIOX Pro Lens Mount Adapter - Bronica GS-1 Mount SLR Lens To to Mamiya 645 Mount SLR Camera Body (PG-M645-Pro)
- HAMILTONBUHL Mini Tripod Camera Stand (TPOD18)
- FOTODIOX Pro Lens Mount Adapter - To Micro Four Thirds Mount Mirrorless Camera Body (MIR-MFT-P)
- Grote Camera Lenses & Lense Caps