Shop All Automotive Wires, Harnesses & Pigtails
Grote
Primary Wire, 10 Gauge, Black, 25 ft. Spool
Mfr # 89-5002
Zoro # G9801508
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material PVC
- Length 25 ft
- Standards SAE J1128
- Voltage 60 V
- Nominal Outside Dia. 0.18 in
Product Information
- Brand Grote
- MFR # 89-5002
- Zoro # G9801508
- UPC # 621935005979
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 25 ft |
Nominal Outside Dia. | 0.18 in |
Wire Size | 10 AWG |
Details
Item | Primary Automotive Wire |
Insulation Material | PVC |
Standards | SAE J1128 |
Voltage | 60 V |
Wire Color | Black |
Conductor Material | Copper |
Conductor Design | Stranded |
Jacket Color | Black |
Special Features | Resistant to Acids, Resistant to Gasoline, Resistant to Grease, Resistant to Oil |
Temp. Rating | -40 Degrees to 176 Degrees F |
Trade Designation | GPT |
Number of Conductors | 1 |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 10 AWG, Insulation Material PVC, Wire Color Black, Length 25 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Black, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Switch Box, 12V, 4 Terminals, Lamp Cap. 20 (SW200-B)
- GROCO 3/4" Bronze NPS to NPT Flange Adapter (IBVF-750)
- PERFECT EQUIPMENT Wheel Weight, Roll, 0.25 Oz., 1280 Pc (SST32000N)
- EXTREME MAX Extreme Max 3006.2060 BoatTector Solid Braid MFP Anchor Line with Thimble - 3/8" x 100', Royal Blue (3006.2060)
- GROTE Relay Socket Assembly for Flashers, 12-2 (84-1041)
- GROTE Pigtail for H8/H11 Bulb (84-1081)
- GROTE Primary Wire, 10 Gauge, White, 25 ft. Spool (89-5007)
- GROTE Primary Wire, 8 Gauge, White, 25 ft. Spool (89-4007)
- GROTE Harness, Headlamp, 2 Prong, Low Beam for 90 (84-1038)
- GROTE Grote Lighting Primary Wire 14, 86-7000 (86-7000)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Red, 0.045" Diameter, 60 Volts (18STRREDGXL500)
- Grote Automotive Wires, Harnesses & Pigtails