Shop All Tail Lights, Back Up Lights & Accessories
Grote
Power Module, Red
Mfr # 51052
Zoro # G1702057
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Width - Vehicle Lighting 2 5/8 in
- Sub-Category Stop-Turn-Tail Lights
- Length - Vehicle Lighting 12 7/8 in
- Color Red
Product Information
- Brand Grote
- MFR # 51052
- Zoro # G1702057
- UPC # 089373131139
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 2 5/8 in |
Length - Vehicle Lighting | 12 7/8 in |
Height - Vehicle Lighting | 7 3/4 in |
Overall Height | 7 3/4 in |
Overall Width | 12 7/8 in |
Overall Depth | 2 5/8 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 7 3/4 in, Overall Width 12 7/8 in, Overall Depth 2 5/8 in, Current 0.5 to 2.1 A, Electrical Connection Male/Female Bullets, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIC PARTS Premium Axle Shaft Bearing Assembly, 411.62002 (411.62002)
- HALTEC Large Bore Core Remover (N-1910)
- JJ KELLER Simplified Vehicle Inspection Report (594)
- PERFORMANCE TOOL 12 Ton Hydraulic Bottle Jack Jack-Bottle, W1632 (W1632)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (52563)
- GROTE Lens- Red- S/Mkr- For Under 80Tail Lamp, 91112 (91112)
- GROTE Box Lamp Replacement, Driver Side (53792)
- GROTE Back-Up Light, LED, Red/Clear (54672)
- GROTE Stop/Tail/Turn Lamp, Oval, LED (53962)
- GROTE Stop/Tail/Turn Lamp, 9-Diode LED, Yellow (54133)
- TYC Tail Light Connector Plate - Right, 11-1913-20 (11-1913-20)
- Grote Tail Lights, Back Up Lights & Accessories