Shop All Trailer Wiring
Grote
Plug, Trailer, 1 Pole, Die Cast
Mfr # 82-0852
Zoro # G5965467
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Pole Plug and Spring
- Material Zinc-Die Cast
- Application Designed For Lift Gate Applications and as an Alternative Power Source
Product Information
- Brand Grote
- MFR # 82-0852
- Zoro # G5965467
- UPC # 621935018870
- Country of Origin United States
- Category Trailer Wiring
Details
Type | Single Pole Plug and Spring |
Item | Plug,Trailer,1 Pole,Die Cast |
Material | Zinc-Die Cast |
Application | Designed For Lift Gate Applications and as an Alternative Power Source |
Description
Plug,Trailer,1 Pole,Die Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Compound Pad, 9 In, Wool (05719)
- GATES Tri-Power Belts, BX59 (BX59)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU7)
- SCOTTY 320 Adaptable Rail Mount f/2in Rail (0320)
- GROTE Cable, PVC, 6 Cond, 16 ga., 100 ft. Spool (82-5623)
- GROTE Connector, Flat, 2-Pole, 10 Gauge (82-1035)
- GROTE Cable, PVC, 7 Cond, 14 ga., 50 ft. (82-5610)
- GROTE Cable, PVC, 6 Cond, 14 ga., 100 ft. (82-5604)
- GROTE Connector, Square, 4-Pole, 18 Gauge (82-1036)
- GROTE Cable, PVC, 6 Cond, 16 ga., 500 ft. (82-5620)
- DRYCONN Dryconn Waterproof Connector, Black, PK500 (61242)
- Grote Trailer Wiring