Shop All Trailer Wiring
Grote
Plug, Die-Cast, 7 Pole
Mfr # 82-1001
Zoro # G5965570
product price: $10.99
/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16-10 Gauge Wires; 8 Gauge Ground Wire
- Connection Type 7-Pole
- Material Zinc-Die Cast
- Type Plug
Product Information
- Brand Grote
- MFR # 82-1001
- Zoro # G5965570
- UPC # 621935000646
- Country of Origin China
- Category Trailer Wiring
Details
Item | Plug,Die-Cast,7 Pole |
For Use With | 16-10 Gauge Wires; 8 Gauge Ground Wire |
Connection Type | 7-Pole |
Material | Zinc-Die Cast |
Type | Plug |
Description
Plug,Die-Cast,7 Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Arm, Wet Pantograph Type, 22" Size (200479N)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54044)
- SEA DOG Latch-Pontoon Gate Stainless, #221880-1 (221880-1)
- MOTIVE PRODUCTS 1133 AP Racing Reservoir Adapter (1133-MTV)
- GROTE Protective Cap, 7-Pole Plug (82-1051)
- GROTE Cable, Trailer PVC, 4 Cond, 14 ga., 500 ft. (82-5601)
- GROTE Trailer Plug, Poly Glass, 7-Pole (82-2140)
- GROTE Solenoid, 4 Terminal, 24V, 85A (82-0311)
- GROTE Connector, Molded, 2-Pole (82-1027)
- GROTE Plug, 4-Pole (82-1021)
- HOPKINS MFG. CORP Hopkins Mfg. Corp. 48in. 4-Wire Flat Tow Vehicle End 48035 (48035)
- Grote Trailer Wiring