Shop All Trailer Wiring
Grote
Plug, 2-Pin, 16 Gauge, 24"
Mfr # 82-1038
Zoro # G5965920
product price: $5.35
/ea
Sold in multiples of 4 for $21.40
$21.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Application Automotive, Marine, Recreational Vehicle and Truck
Product Information
- Brand Grote
- MFR # 82-1038
- Zoro # G5965920
- UPC # 621935008352
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Application | Automotive, Marine, Recreational Vehicle and Truck |
Item | Plug,2-Pin,16 Gauge,24" |
Description
Plug,2-Pin,16 Gauge,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Mini Trio Gauge, Temp, Volts, PSI, 1-1/2" (SP0F000039)
- VALVOLINE Gear Oil (889785)
- BAJA DESIGNS LP9, LED, DRIVING/COMBO, AMBER (320013)
- AP EXHAUST Gasket Merit Exhaust, 9284 (9284)
- GROTE Cable, 7 Cond, 14 ga., 500 ft. (82-5614)
- GROTE Connector, Flat, 3-Pole, 16 Gauge (82-1033)
- GROTE Connector, Molded, 4-Pole (82-1025)
- GROTE Connector, Molded, 2-Pole (82-1027)
- GROTE Cable, PVC, 6 Cond, 14 ga., 100 ft. (82-5604)
- GROTE Connector, Flat, 2-Pole, 10 Gauge (82-1035)
- BUYERS PRODUCTS Buyers Products 7-Way Flat Zinc Trailer Connector Bracket - (TC107)
- Grote Trailer Wiring