Shop All Trailer Wiring
Grote
Plug, 2-Pin, 12 Gauge, 12"
Mfr # 82-1039
Zoro # G5965808
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Male and Female
- Type Plug
- Length 12"
- Application Automotive, Marine, Recreational Vehicle and Truck
Product Information
- Brand Grote
- MFR # 82-1039
- Zoro # G5965808
- UPC # 621935008369
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 12" |
Details
Item | Plug,2-Pin,12 Gauge,12" |
Connection Type | Male and Female |
Type | Plug |
Application | Automotive, Marine, Recreational Vehicle and Truck |
Description
Plug,2-Pin,12 Gauge,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Extra-Deep, 1/2" DriveX1-7/16" (GRE2046XD)
- AP EXHAUST Converter-Preobdii Standard Duty Univers (602207)
- ALL BALLS All Balls Complete Fuel Pump Module Polaris 47-1001 (47-1001)
- PERFORMANCE TOOL Performance Tool 40 in. 6-Caster Creeper, Black Powder Coated (W85005)
- GROTE Cable, 7 Cond, 6/14, 1/12 ga., 100 ft. (82-5611)
- GROTE Plug/Socket, Die-Cast, 1 Pole (82-0950)
- GROTE Adapter, Brake Centre Pin, 7 RV 6 Pole (82-2149)
- GROTE Cable, 7 Cond, 6/12, 1/10 ga., 100 ft. (82-5606)
- GROTE Harness/Socket for 82-1060 (82-1061)
- GROTE Cable, Trailer PVC, 4 Cond, 14 ga., 100 ft. (82-5600)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- Grote Trailer Wiring