Shop All Wire Connectors
Grote
Pigtail, Sealed Marker, Chassis Ground
Mfr # 66840
Zoro # G3181263
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 6 in
- Type Chassis Ground, .180 Male
- Min. Wire Size 10 AWG
- Wire Type Copper
Product Information
- Brand Grote
- MFR # 66840
- Zoro # G3181263
- UPC # 089373006789
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 6 in |
Min. Wire Size | 10 AWG |
Length (Straight Wireway) | 6 in |
Overall Length | 6 in |
Wire Sizes Included | 14 AWG |
Wire Length | 5 in |
Details
Color | Blue |
Type | Chassis Ground, .180 Male |
Item | Pigtail |
Wire Type | Copper |
Connector Type | PL-10 Connector, Ring Terminal/Standard 0.180 in Male Bullet |
Features | Factory-Molded Plugs, Corrosion Resistant |
Product Type | Pigtail |
Number of Connectors | 3 |
Number of Wires | 2 |
Compatible Product Type | 2 1/2 in Round Marker Lamps, 2 in Round Marker Lamps |
Wire Material | GPT |
Description
Pigtail, Product Type Pigtail, Connector Type PL-10 Connector, Ring Terminal/Standard 0.180 in Male Bullet, Number of Wires 2, Wire Length 5 in, Number of Connectors 3, Compatible Product Type 2 1/2 in Round Marker Lamps, 2 in Round Marker Lamps, Wire Sizes Included 14 AWG, Color Blue, Features Factory-Molded Plugs, Corrosion Resistant, Overall Length 6 in, Standards -, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-IV)
- AAON SWITCH FCS 425PSI ADJ (V63700)
- RACO Mud Ring, Ring Accessory, 2 Gang, Galvanized Zinc, Square Box (779)
- GROTE Female Plug-In Pin Pigtail (67090)
- GROTE 3-Wire Connector, Fem Pin to Hard Shell (66860)
- GROTE Sealed Marker Lamp Pigtail (67050)
- GROTE Pigtail, 3 Wire, 90 Degree, For Female Pin (66825)
- GROTE Twist-In Socket Pigtail With Bulb (68380)
- GROTE Male Plug-in Pin Pigtail (66816)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (012-515CV-0OR)
- Grote Wire Connectors