Shop All Automotive Wires & Cables
Grote
PIGTAIL, DEUSTCH CNNCTR, TRLLNT WRK LMPS
Mfr # 68610
Zoro # G2568218
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pigtail
- Length 12"
- Min. Wire Size 16 AWG
- Color Black
- Max. Wire Size 16 AWG
Product Information
- Brand Grote
- MFR # 68610
- Zoro # G2568218
- UPC # 089373151557
- Country of Origin Mexico
- Category Automotive Wires & Cables
Dimensions
Length | 12" |
Min. Wire Size | 16 AWG |
Max. Wire Size | 16 AWG |
Wire Length | 11 1/2 in |
Overall Length | 12 in |
Wire Sizes Included | 16 AWG |
Details
Item | Connector |
Type | Pigtail |
Color | Black |
Wire Type | Copper |
Max. Voltage | 48 |
Features | Double Ground |
Connector Type | 2-Way Deutsch, Blunt Cut Wires |
Number of Connectors | 1 |
Product Type | Pigtail |
Number of Wires | 2 |
Compatible Product Type | Work Lights |
Wire Material | GPT |
Description
Connector, Product Type Pigtail, Connector Type 2-Way Deutsch, Blunt Cut Wires, Number of Wires 2, Wire Length 11 1/2 in, Number of Connectors 1, Compatible Product Type Work Lights, Wire Sizes Included 16 AWG, Features Double Ground, Overall Length 12 in, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEQUENTNSUMER PRODUCTS 2000LB Top Wind Jack (158451)
- DAYCO 3/8 IN. X 25 FT.ZO 27004 (80063)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Oval Shape Red 612 Length x 214 Height (421KR)
- GATES Tri-Power Belts, AX75 (AX75)
- GROTE Male Pin Plug In, Adapter Harness (66864)
- GROTE Deutsch, 4-Way Housing/Wedglock, Male, PK4 (84-2475)
- GROTE Socket, Stop/Tail/Signal (84-1049)
- GROTE Wire, 2 Cond, PVC, 12 ga., 100 ft. (82-5511)
- GROTE Wire, 4 Cond, PVC, 16 ga., 100 ft. (82-5519)
- GROTE Deutsch, 12-Way Housing/Wedglock, Female (84-2494)
- AEM ELECTRON Round, In Dash 2-1/16", Gasoline, 8 to 20 Range, Digital Display, With Black Bezels/Faceplates (30-0300)
- Grote Automotive Wires & Cables