Shop All Wire Connectors
Grote
Pigtail, 3 Wire, 90 Degree, For Female Pin
Mfr # 66825
Zoro # G0821764
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 8 in
- Connector Type Slim-Line 0.18 in Male Bullet, Straight Male PL-3 Connector
- Type 3 Wire, Plug-in, For Female Pin
- Wire Type Copper
Product Information
- Brand Grote
- MFR # 66825
- Zoro # G0821764
- UPC # 089373010083
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 8 in |
Min. Wire Size | 10 AWG |
Length (Straight Wireway) | 8 in |
Overall Length | 8 in |
Wire Sizes Included | 16 AWG |
Wire Length | 7 in |
Details
Color | Blue |
Connector Type | Slim-Line 0.18 in Male Bullet, Straight Male PL-3 Connector |
Type | 3 Wire, Plug-in, For Female Pin |
Wire Type | Copper |
Item | Pigtail |
Features | Factory-Molded Plugs |
Product Type | Pigtail |
Number of Connectors | 4 |
Compatible Product Type | Female Pin Lamps |
Number of Wires | 3 |
Wire Material | GPT |
Description
Pigtail, Product Type Pigtail, Connector Type Slim-Line 0.18 in Male Bullet, Straight Male PL-3 Connector, Number of Wires 3, Wire Length 7 in, Number of Connectors 4, Compatible Product Type Female Pin Lamps, Wire Sizes Included 16 AWG, Color Blue, Features Factory-Molded Plugs, Overall Length 8 in, Standards -, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK AMS 4-10/44-2 OPTO-COUPLER MODULE, In: 24 VDC - Out: 24 VDC / 2A, 22.5 mm, spring clamp (50015)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 1.50-1.63", 2", Aluminum (SHC1067)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 40A, 600V AC, Indicating (FRS-R-40ID)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1631)
- GROTE Slimline Under-Lamp (66160)
- GROTE Plug Adapter (66830)
- GROTE Sealed Marker Lamp Pigtail, Length: 6 in (67001)
- GROTE Pigtail, Sealed Marker, Chassis Ground (66840)
- GROTE LED Pigtail (66851)
- GROTE Lamp Socket Pigtail (68130)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- Grote Wire Connectors & Disconnects