Shop All Turn Signal Lights, and Side Marker Lights
Grote
Oval Side Turn/Marker Lamp
Mfr # 52533
Zoro # G2823073
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting Incandescent
- Lens Color - Vehicle Lighting Yellow
- Mounting Type Torsion MountIII, Gel-Mount
- Used For Replacement
- Width - Vehicle Lighting 3 1/16 in
Product Information
- Brand Grote
- MFR # 52533
- Zoro # G2823073
- UPC # 089373570143
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Width - Vehicle Lighting | 3 1/16 in |
Length - Vehicle Lighting | 6 1/2 in |
Depth | 1-1/2" |
Width | 2-1/2" |
Length | 6-1/2" |
Height - Vehicle Lighting | 2 1/4 in |
Overall Width | 6 1/2 in |
Overall Height | 2 1/4 in |
Overall Depth | 3 1/16 in |
Description
Side Turn Marker Lamp, Lighting Technology Incandescent, Light Type Turn Signal Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 6 1/2 in, Overall Depth 3 1/16 in, Current 0.59 to 2.1 A, Electrical Connection Male Pin, Compatible Electrical Connection Grainger Part Number 2CWV5, 2CWY4, 2CWY6, 2VPK8, 2VPL3, Compatible Electrical Connection Manufacturer Model Number 66815, 66816, 66841, 66845, 67002, 67005, Mount Type Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A30067 PurolatorONE Advanced Air Filter (A30067)
- BUYERS PRODUCTS Pintle Hook, w/Mounting Kit, 15 Ton (10040)
- INTEGRATED SUPPLY NETWORK E-Z Red Battery Jumper Clip (BK260)
- HALTEC Straight Tire Valve, 1 1/2 In (H-42)
- GROTE Marker Lamp, LED, School Bus Wedge, Yellow (G5053)
- GROTE Clearance/Marker Lamp, Low Profile, Yellow (47253)
- GROTE Lamp Marker, Low Profile w/Bezel, Yellow (45663)
- GROTE Stt Lamp-Red-Rect.-Low Profile-Kit, 65300-5 (65300-5)
- GROTE Clearance/Marker Lamp, Aluminum, Red (46282)
- GROTE Clearance/Marker Lamp, Low Profile, Yellow (45713)
- PETERSON MANUFACTURING TURN SIGNAL KIT (421KA)
- Grote Automotive Headlight, Signal & Tail Light Assemblies