Shop All Power Cables
Grote
Non ABS Power Cord, 15 ft., Black
Mfr # 87111
Zoro # G3626917
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft.
- Connection Type Die-Cast Plugs
- Jacket Color Black
- Standards J2222, J560B
- Wire Length 15 ft
Product Information
- Brand Grote
- MFR # 87111
- Zoro # G3626917
- UPC # 089373107721
- Country of Origin Mexico
- Category Power Cables
Dimensions
Cord Length | 15 ft. |
Wire Length | 15 ft |
Overall Length | 15 ft |
Details
Item | Coiled Non ABS Power Cord |
Connection Type | Die-Cast Plugs |
Jacket Color | Black |
Standards | J2222, J560B |
Product Type | Coiled Non ABS Power Cord |
Features | Abrasion Resistant, Adhesive Bonds Cable to Plug, Eliminating Need for Supporting Spring and Preventing Moisture From Entering The Back of the Plug, Chemical Resistant, Excellent Recoil Memory, Power Delivery, Resists Crushing and Acts As Potting to Seal Solid Brass Terminals From Moisture |
Material | Die Cast Zinc, EVA |
Includes | Solid Brass Terminals, Zinc Die-Cast Plugs |
For Use With | Single or Double Trailers |
Finish | Die Cast Zinc |
Color | Black |
Description
Coiled Non ABS Power Cord, Product Type Coiled Non ABS Power Cord, Connection Type Die-Cast Plugs, For Use With Single or Double Trailers, Color Black, Material Die Cast Zinc, EVA, Wire Length 15 ft, Overall Length 15 ft, Height Not Applicable, Overall Width Not Applicable, Standards J2222, J560B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.14 in Slot Wd, 0.05 in Slot Ht, Natural, 100 PK (6EEE7)
- SIEMENS Relay Socket, 11 Pins (3TX71444E4)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Blue, PVC Insulation (411030506)
- GROTE Non ABS Power Cord, 12 ft., Black (87020)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga. (87172)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga., 12", H (87023)
- GROTE ABS Cable, 4/12, 2/10, 1/8 ga., 100 ft. (82-5621)
- GROTE Non ABS Power Cord, 12 ft., Black (87110)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga., 48 (87170)
- SOUTHWIRE 6' 16/2 Hpn Heater Cord (09336)
- Grote Power Cables