Shop All Automotive Lighting Mounts & Brackets
Grote
Mounting Bracket, 4 In Lamps
Mfr # 43572
Zoro # G1815256
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Width (In.) 6 in
- Depth (In.) 1 13/16 in
- Finish Black
- Type Steel
Product Information
- Brand Grote
- MFR # 43572
- Zoro # G1815256
- UPC # 089373000640
- Country of Origin United States
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 6 in |
Width (In.) | 6 in |
Depth (In.) | 1 13/16 in |
Details
Item | Mounting Bracket, 4" Lamps |
Finish | Black |
Type | Steel |
Description
Mounting Bracket, 4 In. Lamps, Steel, Black, Depth (In.) 1 13/16 in, Length (In.) 6 in, Width (In.) 6 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA Plow Terminal Cleaners (8045)
- LINCOLN LUBRICATION High-Amp Lithium Ion Battery, 20V (LIN1872)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 4-5/8 In (PT9404-MPG)
- ILC Replacement For NEW HOLLAND TC29D YEAR 2003 STARTER (WY-19RJ-4)
- GROTE Bracket, 31/32Dx4 19/64Lx1 13/32W In (43380)
- GROTE Bracket, Surface, Gray (42110)
- GROTE Bracket Blk Enamel-License-Retail Pk, 43272-5 (43272-5)
- GROTE Bracket-Vinyl Permit Holder-Bulk Pack, 43411-3 (43411-3)
- GROTE Bracket-Black Enamel-Oval Lamp Z Mnt, 43952 (43952)
- GROTE Bracket, ABS, Clearance Marker, 3 1/2 In (43163)
- WESTIN AUTOMOTIVE 96-01 EXPLORER/98-00 RANGER/MAZDA LIGHT BAR MT KIT (30-1055)
- Grote Automotive Lighting Mounts & Brackets