Shop All Automotive Warning & Marker Lights
Grote
Marker Lamp, Oval With Reflector, Red
Mfr # 46712
Zoro # G1962161
original price:
$3.89
15% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 12
- Includes Built-In Class A Reflector, Pigtail
- Features Corrosion Resistant
- Standards FMVSS 108
Product Information
- Brand Grote
- MFR # 46712
- Zoro # G1962161
- UPC # 089373001364
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 1 in |
Height - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 4 in |
Overall Height | 2 in |
Overall Width | 4 in |
Overall Depth | 1 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Oval, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 4 in, Standards FMVSS 108, SAE Lens Code A, P2, Current 0.33 A, Electrical Connection Blunt Cut Wires, Features Corrosion Resistant, Housing Material Polypropylene, Includes Electrical Connection Electrical Connection Included, Installation Type Permanent, Lens Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Replacement Mounting Hardware (EZ0010MK)
- WIX FILTERS Air Filter, WA10713 (WA10713)
- WALKER Front Pipe 1998-2000 Honda Civic 1.6L, 52241 (52241)
- HERCULES Cryo-Tek 5 gal., Anti-Freeze, Blue (35285)
- GROTE Clr/Mkr Lmp- Yel-Led- Micronovapc- W/O B, 45283 (45283)
- GROTE Clearance Marker Light, LED, Yellow (49283)
- GROTE Clearance/Marker Lamp, LED, Yellow (47073)
- GROTE Clr/Mkr- Red- Rslbl- Incand- Stud Mnt- R, 46982-5 (46982-5)
- GROTE Clr/Mkr Lamp-Yellow-Hi Count-Led, G1503 (G1503)
- GROTE Clearance Marker Light, LED, Yellow (49363)
- RACE SPORT (1) Replacement Halogen Strobe Light Bulb (Amber) (STROBEBULB-AM)
- Grote Automotive Lighting