Shop All Turn Signal Lights, and Side Marker Lights
Grote
Marker Lamp, Oval No Splice, 2 Bulb, Red
Mfr # 45432
Zoro # G1844902
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Lighting Technology - Vehicle Lighting Incandescent
- Height - Vehicle Lighting 2 in
- Width - Vehicle Lighting 1 in
- Length - Vehicle Lighting 4 in
Product Information
- Brand Grote
- MFR # 45432
- Zoro # G1844902
- UPC # 089373001043
- Country of Origin Mexico
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 4 in |
Length | 4" |
Width | 2" |
Depth | 31/32" |
Overall Depth | 1 in |
Overall Height | 2 in |
Overall Width | 4 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Oval, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 4 in, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Current 0.66 A, Features Seal-Tight Expanded Rubber Gasket, Housing Material Polypropylene, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 1 yr, Number of Bulbs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKRACK 15-C F150 ALUMINUM NEW BODY TOOLBOX NO DRILL 31IN HARDWARE KIT, FRAME (30123TB31)
- QUICKCABLE Battery Tray, 8D/4D 4 Battery (120225-001)
- DAYCO Utility Belt Industrial Belt, Bp40 (BP40)
- VELVAC Replacement Convex Glass (702057)
- GROTE Grommet-Rect. Lamp Mounting-Stt, 94180 (94180)
- GROTE Clearance and Marker Lamp, Red, Oval (45582)
- GROTE Two Sided Lamp, Side Marker, RH, Red/Yellow (G5540)
- GROTE Clearance/Marker Lamp, Low Profile, Yellow (45713)
- GROTE Stt Lamp- Red- Sentry Cntr High Mnt- Sto, 54012 (54012)
- GROTE Stt Lamp- Red- Single-Face-Double Contac, 50642 (50642)
- TECNIQ 3.5"X.75" Srfce Mnt Are Light Hardwired (TQ S18-WC00-1)
- Grote Turn Signal Lights, and Side Marker Lights