Shop All Automotive Warning & Marker Lights
Grote
Marker Lamp, LED Dual Intensity, Yellow
Mfr # 49253
Zoro # G0617391
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Length 3-7/8"
- Width 7/8"
Product Information
- Brand Grote
- MFR # 49253
- Zoro # G0617391
- UPC # 089373137483
- Country of Origin Canada
- Category Automotive Warning & Marker Lights
Dimensions
Length | 3-7/8" |
Width | 7/8" |
Height - Vehicle Lighting | 7/8 in |
Length - Vehicle Lighting | 3 3/4 in |
Depth | 1-1/4" |
Overall Height | 7/8 in |
Overall Width | 3 7/8 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Width 3 7/8 in, Standards FMVSS 108, SAE Lens Code P2, PC, Compatible Electrical Connection Manufacturer Model Number 66870, Current 0.06 A, Electrical Connection Pigtail, Features Replaceable Lens, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, Element, 3-1/2in. L (PT9516)
- HENGST Fuel Filter, H103Wk (H103WK)
- CURT Flat 4-Way Connector Dust Cover, 58200 (58200)
- MOTORCRAFT Filter - Odour And Particles, Fp70 (FP70)
- GROTE Stt- 4- Red- 2-Stud Mnt Comb W/Lic- Reta Stt Lamp, 50852-5 (50852-5)
- GROTE Clr/Mkr- Yel- Incand.- Stud Mount- Retai, 46983-5 (46983-5)
- GROTE Clearance/Marker Lamp, Red (46412)
- GROTE Clr/Mkr Lamp-Red-Economy-Retail Pack, 46882-5 (46882-5)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47463)
- GROTE Lamp, Turtleback, Lens Optic, Red (46832)
- ECCO Beacon Light, Aluminum, 3-29/32" H (7160A-VM)
- Grote Automotive Warning & Marker Lights