Shop All Automotive Warning & Marker Lights
Grote
Marker Lamp, 2-1/2 In, PC Rated, LED, Red
Mfr # 47232
Zoro # G2070661
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 12
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Type PC Rated
Product Information
- Brand Grote
- MFR # 47232
- Zoro # G2070661
- UPC # 089373470580
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Depth | 1" |
Diameter - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 1 in |
Diameter | 2-1/2" |
Overall Depth | 1 in |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Red, Mount Type Bracket, Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection PL-10 Connector, Features Hermetic Lens to Housing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Led 240 Vac 1/4 Inch Green (048-027)
- SPRINGFIELD *F* Post Bushing, #2100013 (2100013)
- WIX FILTERS Hyd Filter, 51756 (51756)
- DAYCO 94-02 Vw 2L Heater Hose, 87775 (87775)
- GROTE Low-Profile Bar Lamp (49142)
- GROTE Bar Lamp, LED, 15 In., Thin Line, Red (49192)
- GROTE Clearance/Marker, 2.5In., PC Rated, LED, Ylw (46143)
- GROTE Clearance/Marker Lamp, LED, Red (47072)
- GROTE Clr/Mkr Lmp- Yel-Led- Micronovapc- W/O B, 45283 (45283)
- GROTE Clearance/Marker Lamp, Lens Optic, Red (45812)
- ECCO Beacon Light, Aluminum, 3-29/32" H (6465A-MG)
- Grote Automotive Lighting