Shop All Automotive Wires & Cables
Grote
Male Pin Plug In, Adapter Harness
Mfr # 66864
Zoro # G2568233
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter Harness
- Length 10 in
- Max. Voltage 12
- Color Black, Brown, Red, White
- Max. Wire Size 16 AWG
Product Information
- Brand Grote
- MFR # 66864
- Zoro # G2568233
- UPC # 089373175522
- Country of Origin Mexico
- Category Automotive Wires & Cables
Dimensions
Length | 10 in |
Max. Wire Size | 16 AWG |
Min. Wire Size | 16 AWG |
Wire Length | 9 in |
Overall Length | 10 in |
Wire Sizes Included | 16 AWG |
Details
Item | Pigtail |
Type | Adapter Harness |
Max. Voltage | 12 |
Color | Black, Brown, Red, White |
Wire Type | Copper |
Connector Type | 4-Way Hard Shell, Female PL-3 Connector |
Standards | FMVSS 108, SAE |
Description/Special Features | Standard 4-Pin Hard Shell Connector |
Number of Wires | 4 |
Compatible Product Type | Stop, Turn, Tail Lights |
Product Type | Pigtail |
Voltage Rating | 12V DC |
Wire Material | GPT |
Number of Connectors | 3 |
Description
Pigtail, Product Type Pigtail, Connector Type 4-Way Hard Shell, Female PL-3 Connector, Number of Wires 4, Wire Length 9 in, Number of Connectors 3, Compatible Product Type Stop, Turn, Tail Lights, Wire Sizes Included 16 AWG, Color Black, Brown, Red, White, Overall Length 10 in, Standards FMVSS 108, SAE, Voltage Rating 12V DC, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.2514 BoatTector Double Braid Nylon Anchor Line w Thimble-1/2" x 150' w Blue Tracer (3006.2514)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-67051)
- WHITECAP Whitecap Galvanized Dock Cleat - 6" (S-1520P)
- WEATHERTECH Cargo with Bumper Protector, 401323SK (401323SK)
- GROTE Wire, 2 Cond, PVC, Jacket, 14 ga., 100 ft. (82-5502)
- GROTE Plug-In Style Battery Cable Connectors (84-9487)
- GROTE Deutsch, 4-Way Housing/Wedglock, Male, PK4 (84-2475)
- GROTE Socket, 1 Prong for 63, 67, 81, 89,1002,1129 (84-1003)
- GROTE Wire, 2 Cond, PVC, 12 ga., 100 ft. (82-5511)
- GROTE Deutsch, 4-Way Housing/Wedglock, Fema, PK4 (84-2474)
- MOTORMITE Electrical Sockets-2-Wire Double Contact Int Door Light, 85803 (85803)
- Grote Automotive Electrical