Shop All Wire Connectors
Grote
LED Pigtail
Mfr # 66931
Zoro # G1625023
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Type Ground Return, Slimline 0.180 Male
- Connector Type Thin-Line, Slim-Line 0.18 in Male Bullet
- Length (Straight Wireway) 6 in
- Overall Length 6 in
Product Information
- Brand Grote
- MFR # 66931
- Zoro # G1625023
- UPC # 089373010397
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 6 in |
Length (Straight Wireway) | 6 in |
Overall Length | 6 in |
Wire Length | 5 in |
Wire Sizes Included | 16 AWG |
Details
Type | Ground Return, Slimline 0.180 Male |
Item | Pigtail |
Connector Type | Thin-Line, Slim-Line 0.18 in Male Bullet |
Features | Factory-Molded Plugs, Grease Grooves, UBS Sealing Ring |
Number of Connectors | 3 |
Compatible Product Type | Grote Thin-Line LED Clearance Marker Lamps |
Product Type | Pigtail |
Wire Material | GPT |
Number of Wires | 2 |
Description
Pigtail, Product Type Pigtail, Connector Type Thin-Line, Slim-Line 0.18 in Male Bullet, Number of Wires 2, Wire Length 5 in, Number of Connectors 3, Compatible Product Type Grote Thin-Line LED Clearance Marker Lamps, Wire Sizes Included 16 AWG, Color -, Features Factory-Molded Plugs, Grease Grooves, UBS Sealing Ring, Overall Length 6 in, Standards -, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, Form 5, 1/2" Hub (OX-1M)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16219K)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208)
- MERSEN Midget Fuse, 6A, 500V AC, Indicating, 120kA (K215128)
- GROTE Pigtail, Sealed Marker, Chassis Ground (66840)
- GROTE Female Pin Plug In, Chassis Ground, 6 In (66812)
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line (66841)
- GROTE Female Plug-In Pin Pigtail, Length: 11 1/2 in (67000)
- GROTE Twist-In Socket Pigtail With Bulb (68380)
- GROTE Weather Pack Cable Seals, 20-18Gaug, PK10 (84-2002)
- FIRESTIK Firestik MNFG129 Mini UHF Male to PL259 Adaptors Wilson 1 & 5000 Coaxs (MNFG129)
- Grote Wire Connectors & Disconnects