Shop All Automotive Work & Scene Lighting
Grote
LED Lamp
Mfr # BZ201-5
Zoro # G710791707
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Vehicle Type Garbage Trucks, Tow Trucks
- Lighting Technology LED
- Maximum Brightness 1,100 lm
- Overall Depth 2 in
- Beam Type Flood
Product Information
- Brand Grote
- MFR # BZ201-5
- Zoro # G710791707
- UPC # 089373175621
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Overall Depth | 2 in |
Overall Height | 5 13/16 in |
Overall Width | 4 5/16 in |
Details
Item | LED LAMP |
Compatible Vehicle Type | Garbage Trucks, Tow Trucks |
Lighting Technology | LED |
Maximum Brightness | 1,100 lm |
Beam Type | Flood |
Housing Color | Black |
Lens Material | Polycarbonate |
Electrical Connection | Blunt Cut Wires |
Mount Type | Bracket |
Housing Material | Aluminum |
Features | LED Power that Far Outshines Halogen, Rugged, Durable Construction |
Head Shape | Square |
Current | 0.5 A @ 28V DC, 1 A @ 13.5V DC |
Description
LED LAMP, Beam Type Flood, Overall Depth 2 in, Mount Type Bracket, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Height 5 13/16 in, Head Shape Square, Overall Width 4 5/16 in, Electrical Connection Blunt Cut Wires, Compatible Vehicle Type Garbage Trucks, Tow Trucks, Current 0.5 A @ 28V DC, 1 A @ 13.5V DC, Features LED Power that Far Outshines Halogen, Rugged, Durable Construction, Housing Color Black, Housing Material Aluminum, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENTENSGOLF StentensGolf DBYAJ57H Drive Belt Severe Duty for Yamaha Drive 2012-2016 (DBYAJ57H)
- ALL BALLS ATV Brake Cable For Kawasaki KLF 300 C Bayou 4x4 89-05 (45-4032)
- PRO-LOK Pro-Lok: Double Slide Tool Car Opening Tool (PRL-AO39)
- LUMAPRO Miniature Lamp, 1683, S8, 28V, PK10 (1683-10PK)
- GROTE Work Light Bar, Rectangular Lens, LED (64J31)
- GROTE Par 36 Rub Trctr/Utility- 12V Sld- Retai Tractor/Utl Lam, 64931-5 (64931-5)
- GROTE Work Light Bar, Rectangular Lens, LED (64J21)
- GROTE Snwplw Lmp- Blk- Per-Lux- Pr- W/Wiring K, 64261-4 (64261-4)
- GROTE Vertex-Super Led-Yel-Hide-A-Way Light, 77933 (77933)
- GROTE Work Light, Square, LED, 1200 lm, 12/24VDC (63981)
- ECCO SAFETY GROUP WORKLAMP: LED (6), FLOOD BEAM, RECTANGLE, 10-30VDC (EW2411)
- Grote Automotive Lighting