Shop All Automotive Warning & Marker Lights
Grote
Lamp, Turtleback, Lens Optic, Yellow
Mfr # 46833
Zoro # G3059594
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Voltage 12
- Lamp Type incandescent
- Sub-Category Clearance Marker Lights
- Length 5-7/8"
Product Information
- Brand Grote
- MFR # 46833
- Zoro # G3059594
- UPC # 089373001494
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 5-7/8" |
Width | 2" |
Height - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 5 7/8 in |
Depth | 1-1/2" |
Width - Vehicle Lighting | 1 1/2 in |
Overall Height | 2 in |
Overall Width | 5 7/8 in |
Overall Depth | 1 1/2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 5 7/8 in, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Compatible Electrical Connection Manufacturer Model Number 66910, 66911, 67070, 67071, Current 0.66 A, Electrical Connection Male Pin Connector, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter #Wix 49883 (49883)
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- ECCO 5800 Rotating Strobe Beacon, Red, Halogen Lamp, 3BoltFlange Mount, 12 Vdc622 W, 49 A (5813R)
- FIAMM Back Up Alarm, 112dB, 2-3/4" H (56017)
- GROTE Marker Lamp, LED, Beehive, 2 In, 9 Diode, Red (G3092)
- GROTE Clearance Marker Light, LED, Red (49262)
- GROTE Clr/Mkr Lmp- 2.5- Red- Hicount-Led 9Diod Hi Count Led, G1092 (G1092)
- GROTE Marker Lamp, Oval With Reflector, Red (45932)
- GROTE Lamp, 9 Diode, 2 In., LED, Yellow (G3003)
- GROTE Marker Lamp, ABS, Optic Lens, Yellow (78343)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47243)
- Grote Automotive Lighting