Shop All Turn Signal Lights, and Side Marker Lights
Grote
Lamp, Turtleback, LED, 8 Diode, Red
Mfr # G2102
Zoro # G0306223
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 2 in
- Width - Vehicle Lighting 1 1/2 in
- Length - Vehicle Lighting 5 7/8 in
Product Information
- Brand Grote
- MFR # G2102
- Zoro # G0306223
- UPC # 089373122632
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 5 7/8 in |
Width | 2" |
Length | 5-7/8" |
Depth | 1-1/2" |
Overall Width | 5 7/8 in |
Overall Depth | 1 1/2 in |
Overall Height | 2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 5 7/8 in, Standards FMVSS 108, SAE Lens Code A, P2, Current 0.12 A, Electrical Connection Blunt Cut Wires, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 2 yr, Number of Bulbs 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 7/8X3-7/8 Twist Clevis (24026)
- BUYERS PRODUCTS White Van Ladder Rack Set - 2 Bars And 2 Clamps (1501310)
- ILC Replacement For Ac Delco, 3231470 Starter (323-1470 STARTER)
- GATES Auto V-Belt, Industry Number K080675HD (K080675HD)
- GROTE Towing Kit, Economy, Magnetic Base, 12 Volt (65730-5)
- GROTE Marker Lamp, LED Low Profile, Yellow (47263)
- GROTE Oval Side Turn/Marker Lamp (52533)
- GROTE Stt- Red- Field Resealable- Ss- Dble Con, 52612 (52612)
- GROTE Clearance/Marker Lamp, Round, Yellow (45413)
- GROTE Clearance Marker Lamp, 5-7/8" Length (G2103)
- SPEC-D TUNING 99-01 Bmw E46 3 Series Halo Projector Chrome Housing 4 Door Sedan (LHP-E46994-TM)
- Grote Automotive Headlight, Signal & Tail Light Assemblies