Shop All Wire Connectors
Grote
Lamp Socket Pigtail
Mfr # 68130
Zoro # G1038502
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 1/2 in
- Type Double Contact, Blunt Cut
- Connector Type Blunt Cut Wires
- Length (Straight Wireway) 7 1/2 in
- Overall Length 2 in
Product Information
- Brand Grote
- MFR # 68130
- Zoro # G1038502
- UPC # 089373003153
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 7 1/2 in |
Length (Straight Wireway) | 7 1/2 in |
Overall Length | 2 in |
Wire Sizes Included | 18 AWG |
Wire Length | 7 1/2 in |
Details
Type | Double Contact, Blunt Cut |
Item | Assembly |
Connector Type | Blunt Cut Wires |
Features | Heavy-Gauge Thermoplastic Wire with Brass Contacts, Terminals and Flags |
Product Type | Pigtail |
Number of Connectors | 2 |
Number of Wires | 2 |
Description
Assembly, Product Type Pigtail, Connector Type Blunt Cut Wires, Number of Wires 2, Wire Length 7 1/2 in, Number of Connectors 2, Wire Sizes Included 18 AWG, Features Heavy-Gauge Thermoplastic Wire with Brass Contacts, Terminals and Flags, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No (6EAW0)
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White (3SU1150-2BL60-1LA0)
- TRIPLETT Circuit Tracer Kit, 0 to 120V AC, Case (3399)
- BLUE SEA SYSTEMS Fuse Holder, 30A Amp Range, Wire Leads (5061)
- GROTE LED Pigtail, Chassis Ground, 5 In (66930)
- GROTE Female Pin Pigtail (67005)
- GROTE Weather Pack Cable Plug, Silicone C, PK10 (84-2003)
- GROTE Pigtail, 3 Wire, 90 Degree, For Female Pin (66825)
- GROTE Main Harness, 35 Foot, Blue (66080)
- GROTE Weather Pack Connectors, Metri-Pack, PK10 (84-2035)
- K-TOOL INTERNATIONAL K Tool International KTI00097 157 Piece Electric Wire Soulderless Terminal Kit (KTI00097)
- Grote Wire Connectors & Disconnects