Shop All Automotive Warning & Marker Lights
Grote
Lamp, LED, L 2-1/2 In, W 3/4 In, Red
Mfr # G1042
Zoro # G3218214
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 12
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Material polycarbonate
Product Information
- Brand Grote
- MFR # G1042
- Zoro # G3218214
- UPC # 089373139036
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Diameter - Vehicle Lighting | 2 1/2 in |
Diameter | 2-1/2" |
Width - Vehicle Lighting | 3/4 in |
Depth | 3/4" |
Overall Depth | 3/4 in |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Clear, Mount Type Bracket, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.04 A, Electrical Connection Female Pin Connector, Housing Material Polycarbonate, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Valve Cover Gasket Set, VS50725 (VS50725)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- CTA MANUFACTURING BALL JOINT SEPARATOR (CTA5450)
- ARIES Universal ActionTrac Mounting Brackets 8-Pack (3025177)
- GROTE Marker Lamp, 15 Style, Yellow (47083)
- GROTE Mid-Turn, LED, Marker Lamp, Yellow (53493)
- GROTE Marker Lamp, Thin-Line, Single Bulb, Yellow (45253)
- GROTE Clearance Marker Light, LED, Red, 12VDC (49332)
- GROTE Clr/Mkr Lamp-Red-Low Profile W/Bezel, 45662 (45662)
- GROTE Marker Lamp, PC Rated 3 In Thin-line, Red (47462)
- PETERSON MANUFACTURING Incandescent Rectangular 388 Length x 180 Width x 052 Height Red Lens (V132R)
- Grote Automotive Lighting