Shop All Automotive Warning & Marker Lights
Grote
Lamp, 9 Diode, 2 In., LED, Yellow
Mfr # G3003
Zoro # G2233113
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Voltage 12
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Type 9 Diode
Product Information
- Brand Grote
- MFR # G3003
- Zoro # G2233113
- UPC # 089373122663
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Depth | 2" |
Diameter - Vehicle Lighting | 2 in |
Diameter | 2" |
Width - Vehicle Lighting | 3/4 in |
Overall Depth | 3/4 in |
Overall Diameter | 2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Amber, Mount Type Bracket, Grommet, Overall Diameter 2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.07 A, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Separator, Cartridge, 11-1/8in. L (BF9920)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow, 7"x5-3/8"x7" (B7363)
- SEACHOICE SS Replacement Gas Cap For Deck Fill 32251, 32261, 32271 or 32281 (32551)
- BALDWIN FILTERS Air Filter, Panel, Element Only, 1-1/8" H (PA10390)
- GROTE Red-Snova Led-Magnetic Towing Kit, 65432-4 (65432-4)
- GROTE Marker Lamp, Reflector, 2-1/2 In, Red (45832)
- GROTE Thin-Line LED Bar Lamp (49122)
- GROTE Clr/Mkr Lamp-Yellow-Chrome Armored, 46893 (46893)
- GROTE Marker Lamp, LED, 3 Diode, Yellow (G1903)
- GROTE Bar Lamp, LED Markers, Low Profile, Red (49162)
- TYC PRODUCTS Tyc Side Marker Light Assembly, 18-6071-00 (18-6071-00)
- Grote Automotive Lighting