Shop All Extension Cords
Grote
ISO Straight Cord 15 ft., 12" Lead, Yello
Mfr # 81-2015-S
Zoro # G7583259
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grote
- MFR # 81-2015-S
- Zoro # G7583259
- UPC # 621935088583
- Country of Origin United States
- Category Extension Cords
Details
Item | ISO Straight Cord 15 ft.,12" Lead,Yello |
Description
ISO Straight Cord 15 ft.,12 In. Lead,Yello
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVT005)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- AC WORKS 1.5FT 14-50P 50A Plug to L14-30R 4-Prong 30A Generator Locking Connector (S1450L1430-018)
- GROTE ISO Coiled Cord 15 ft., W 12" Lead, Yellow (81-2015)
- GROTE Power Cord 3, In, 1 Set, 12 ft., Black (81-3112)
- GROTE Power Cord 3, In, 1 Set, 12 ft., Red/Blue (81-3212)
- GROTE Power Cord 3, In, 1 Set, 15 ft., Black (81-3115)
- GROTE ISO Coiled Cord 15 ft., W 40" Lead, Yellow (81-2015-40)
- SPORTSMAN Parallel 50 Amp Cable (PC50A)
- PROJEX Cord Extn16/2Spt2 12'Wht (IN162PT212WHP)
- Grote Extension Cords