Shop All Vehicle Bulbs & Lenses
Grote
Interior Utility Lamp, Clear
Mfr # 61501
Zoro # G1748381
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 0.27A
- Shape Rectangular
- Volt Bulb 12
- Length - Vehicle Lighting 2 1/2 in
- Mounting - Vehicle Lighting Permanent
Product Information
- Brand Grote
- MFR # 61501
- Zoro # G1748381
- UPC # 089373950136
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 1 in |
Depth | 1" |
Height - Vehicle Lighting | 1 1/4 in |
Width | 1-3/16" |
Length | 2-9/16" |
Overall Width | 1 in |
Overall Height | 1 3/16 in |
Overall Length | 2 9/16 in |
Description
Dome Light, Shape Rectangular, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut, Overall Length 2 9/16 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 in, Overall Height 1 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards FMVSS 108, SAE J575E, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 107 Decibel Self-Grounding Back Up Alarm (BA107)
- BUYERS PRODUCTS Back Support Plate For B901A Zinc Plated (901BP)
- PADIT BY GELPRO PadIt 3-D EVA Foam Portable Seat Cushion (119-00-1818-1)
- STROMBERG CARLSON (SINGLE JACK)SCISSOR JACK 24IN 5000 LB RATING (JSC-24-IND)
- GROTE Lens Clear, 4-1/2 In., Rectangle, 12V (09681)
- GROTE Rectangular Dome Lamp w/Motion Sensor (61F61)
- GROTE 4" Zinc Die-Cast Double-Face Lamp (53000)
- GROTE Square Dome Lamp with Switch (61221)
- GROTE Dome Lamp, Round, With Switch (61161)
- GROTE Dome Lamp, Eurostyle Map And Dome (61301)
- LUMAPRO Miniature Lamp, 327, 1.0W, T1 3/4, 28V, PK10 (327-10PK)
- Grote Automotive Lighting