Shop All Vehicle Bulbs & Lenses
Grote
Housing, Work Lamp, Rubber, 5 7/8 In
Mfr # 64930
Zoro # G0251964
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Swivel Mount; Rubber Material
- Finish Black
- Dia. (In.) 5 in
- Type Rubber Tractor Housing
- Used For Utility, Fifth Wheel, Backup, Tractor, Forklift, Off Road Vehicle Lamp
Product Information
- Brand Grote
- MFR # 64930
- Zoro # G0251964
- UPC # 089373002729
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Dia. (In.) | 5 in |
Depth (In.) | 2 3/4 in |
Details
Features | Swivel Mount; Rubber Material |
Item | Housing, Rubber |
Finish | Black |
Type | Rubber Tractor Housing |
Used For | Utility, Fifth Wheel, Backup, Tractor, Forklift, Off Road Vehicle Lamp |
Sub-Category | Work Lighting |
Color | Black |
Description
Housing, Rubber, Work Lamp, Black, Depth (In.) 2 3/4 in, Length (In.) -, Width (In.) -, Dia. (In.) 5 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Air Brake Tubing, Type A, 5/16 In OD, Blk (4245-0520-0100)
- ECCO SAFETY GROUP MOUNTING PLATE ACCESSORY METAL PLATE W/HIGH BOND TAPE FOR USE W/MAGNET MOUNT BEA (EZ2000HBT)
- A RAYMOND TINNERMAN Trim Clip Panel Thickness M1.30-1.80 ZW (EFDC-D98943-036M-3255/B)
- BALDWIN FILTERS Air Filter, 6-5/32 x 1-3/16 in. (PA5679)
- GROTE Turn Lamp, DoubleFace, ThinLine, Red/Yellow (50630)
- GROTE Dome Lamp, Surface Mnt, LED, Dia 5 29/32 In (61171)
- GROTE Thin-Line Bar Lamp (49062)
- GROTE LED REPLACEMENT BULB (94771-5)
- GROTE Rectangular Halogen Work Lamp (63151-5)
- GROTE Utility Trailer Light, LH, 5x4.5 In (52312)
- SATCO 100W JDR Halogen Light Bulb - Intermediate Base - Clear Finish (S3116)
- Grote Automotive Lighting