Shop All Automotive Battery Terminal Components & Parts
Grote
Hold Down Set Offset, 5-1/2 to 9 In
Mfr # 84-9288
Zoro # G2174435
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Car, Truck, Bus Off-Road, Marine and Recreational Vehicle
- Color Black
- Connection Type Screw
- Standards RoHS
- Housing Material Fiberglass
Product Information
- Brand Grote
- MFR # 84-9288
- Zoro # G2174435
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 5-1/2 to 9 in |
Width | 5-1/2 to 9 in |
Overall Width | 1 in |
Overall Length | 9 in |
Adjustable Length | 5 1/2 in to 9 in |
Details
Item | Hold Down Set Offset |
For Use With | Car, Truck, Bus Off-Road, Marine and Recreational Vehicle |
Color | Black |
Connection Type | Screw |
Standards | RoHS |
Housing Material | Fiberglass |
Features | Non-Conductive - Eliminates Hold-Down As Source Of Shorts; New Telescoping Design; Fiberglass-Reinforced Polypropylene Is Rust And Corrosion-Proof |
Type | Battery Connectors |
Application | Car, Truck, Bus, Off-Road, Marine and Recreational Vehicle Applications |
Material | Polypropylene |
Finish | Vinyl Coated |
Hold Down Type | Adjustable |
Strap Type | Hold Down |
Compatible Product Type | Battery Tray |
Description
Hold Down Set Offset, Strap Type Hold Down, Overall Length 9 in, Overall Width 1 in, Material Polypropylene, Color Black, Gauge -, Compatible Stud Size Not Applicable, Hold Down Type Adjustable, Features Rust and Corrosion-Proof Fiberglass-Reinforced Polypropylene, Non-Conductive - Eliminates Hold-Down As Source of Shorts, Telescoping Design, Standards RoHS, Compatible Product Type Battery Tray, Adjustable Length 5 1/2 in to 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX VISION Wiper Blade, Conventional, Rubber, 14" Size (MXV141)
- VELVAC Mir Head 8" Llv Cnvx Black (Purch) (723104)
- ILB GOLD Replacement For Denso, 228000-3811 Starter (228000-3811 STARTER)
- AUTO VENTSHADE 07-13 SILVERADO/SIERRA STD CAB 2PC ORIGINAL VENTVISOR-SMOKE (92326)
- GROTE Battery Splice, 3/0 AWG, Tin, PK2 (82-9557)
- GROTE Battery Splice, 1/0 AWG, Black, PK2 (82-9220)
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L (84-9572)
- GROTE Lug Heavy Duty, Lead, Bolt, Zinc, PK2 (82-9133)
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 19In L (84-9388)
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 35In L (84-9264)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (406340P)
- Grote Automotive Battery Terminal Components & Parts