Shop All Automotive Battery Terminal Components & Parts
Grote
Hold Down Set J Bolt, 10 In, PK2
Mfr # 84-9286
Zoro # G1655324
product price: $4.89
/pk 2, $2.45/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery Tray
- Color Silver
- Connection Type Screw
- Includes Hardware
- Length 10 in
Product Information
- Brand Grote
- MFR # 84-9286
- Zoro # G1655324
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 10 in |
Overall Width | 1 in |
Overall Length | 10 in |
Details
Item | Hold Down Set J Bolt |
For Use With | Battery Tray |
Color | Silver |
Connection Type | Screw |
Includes | Hardware |
Features | Long Thread Accommodates All Crossbar/Frame Designs Including Quick hold(R) Products; "L" And "J" Style Bend Eliminates Any Need To Shift Or Remove Battery; J Bolt |
Housing Material | Steel |
Standards | RoHS |
Type | Battery Connectors |
Application | Battery Tray |
Compatible Product Type | Battery Tray |
Material | Steel |
Hold Down Type | Adjustable |
Bolt Style | L Bolt |
Finish | Vinyl Coated |
Strap Type | Hold Down |
Description
Hold Down Set J Bolt, Strap Type Hold Down, Overall Length 10 in, Overall Width 1 in, Material Steel, Color Silver, Compatible Stud Size Not Applicable, Hold Down Type Adjustable, Features L and J Style Bend Eliminates Any Need to Shift or Remove Battery, Long Thread Accommodates All Crossbar/Frame Designs, Standards RoHS, Compatible Product Type Battery Tray, Bolt Style L Bolt, Connection Type Screw, Finish Vinyl Coated, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 25" x 11/16" double spoon tire iron (CE2)
- CUSTOM ACCESSORIES White Nylon License Plate Fasteners (93332)
- PANELTRONICS Led 120 Vac 1/4 Inch Green (048-016)
- GOLDENROD Fuel Filter, Spin-On, For No. 596, 3 3/4 x 5 In (596-5)
- GROTE Military Battery Terminal, Bolt, Lead, PK5 (84-9581)
- GROTE Battery Splice, 4 AWG, Gray, PK2 (82-9219)
- GROTE Battery Splice, 6 AWG, Tin, PK2 (82-9463)
- GROTE Battery Cable, 4 ga., 3/8 In., 19In L (84-9230)
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L (84-9248)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 15In L (84-9256)
- QUICKCABLE Copper Lug, 2 Ga, 1/4", 90 deg., PK10 (5953-010DL)
- Grote Automotive Battery Terminal Components & Parts