Shop All Grommets
Grote
Grommet, 2 5/16 In ID
Mfr # 94100
Zoro # G1068505
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2-13/16
- Inside Dia. (In.) 2-1/3
- Material PVC
- Number of Grommets or Fasteners 1
- Finish Black
Product Information
Dimensions
Outside Dia. (In.) | 2-13/16 |
Inside Dia. (In.) | 2-1/3 |
Details
Item | Grommet |
Material | PVC |
Number of Grommets or Fasteners | 1 |
Finish | Black |
Includes | Grommet 2FDX1 and Pigtail 2CWZ3 |
Description
Grommet, Outside Dia. (In.) 2-13/16, Inside Dia. (In.) 2-1/3, Number of Grommets or Fasteners 1, PVC, Black, For Stock Number -, Includes Grommet 2FDX1 and Pigtail 2CWZ3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1/2x0.032 In, PK5 (1NCG9)
- X1 TOOLS R-345 Square O-Ring ID: 4, CS 3/16, OD 4 3/8 12 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R345x12)
- DON-JO Rubber Stop for Kick Down Door Holders (1468)
- MASTER LOCK 2" Black Set Your Own Combination Padlock (178D)
- GROTE Grommet, Open Back (91880)
- GROTE Grommet, Open Back (92420)
- GROTE Grommet, Open Back (92120)
- GROTE Grommet, Closed Back, 2 1/2 In ID, PVC (92070)
- GROTE Grommet, Closed Back, 4-1/2" ID, PVC, Black (91950)
- GROTE Grommet, Closed Back, 2 1/2 In W, PVC (92720)
- GENERAL TOOLS MFG Multi Grommet Tool Kit (81264)
- Grote Grommets