Shop All Tail Lights, Back Up Lights & Accessories
Grote
Front, Park, Turn, LED, 7 In, With Reflex
Mfr # 55983
Zoro # G3425712
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color - Vehicle Lighting Yellow
- Color Yellow
- Lens Shape - Vehicle Lighting Round
- Diameter 7"
- Standards FMVSS 108
Product Information
- Brand Grote
- MFR # 55983
- Zoro # G3425712
- UPC # 089373106533
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Diameter | 7" |
Diameter - Vehicle Lighting | 7 in |
Depth | 2-13/16" |
Width - Vehicle Lighting | 1 3/8 in |
Overall Diameter | 7 in |
Overall Depth | 1 3/8 in |
Overall Height | 7 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Round, Overall Diameter 7 in, Overall Height 7 in, Overall Width Not Applicable, Overall Depth 1 3/8 in, Current 0.39 A, Electrical Connection Male Bullet, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface, Installation Type Permanent, IP Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24370)
- TURTLE WAX Car Wax-Dry Spray, 26oz., Bottle (T9)
- DORMAN Dorman 84783 2 Wire H8 & H11 Harness Headlight Socket (D18-84783)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 3-9/32" H (BT40038)
- GROTE Back-Up Light, LED, Red/Clear (54702)
- GROTE Two-Stud Lamp with Pigtail, RH (55410)
- GROTE Back-Up Lamp, Male Pin Single System LED (62561)
- GROTE STT Lamp, Jumbo, Single Face, Yellow (78303)
- GROTE Box Lamp Replacement, Driver Side (53792)
- GROTE Stop/Tail/Turn Lamp, Oval, LED (53622)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (52092)
- Grote Automotive Lighting