Shop All Fog Lamps & Fog Lights
This Product is Discontinued
Grote
Fog and Driving Lamps, 600 Series, PK2 (Discontinued)
Mfr # 06001-4
Zoro # G2555743
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting - Vehicle Lighting Bracket
- Lighting Technology - Vehicle Lighting Halogen
- Post 7/16 x 20 x 15/16 in
- Depth 5-1/4"
- Width - Vehicle Lighting 5.25 in
Product Information
- Brand Grote
- MFR # 06001-4
- Zoro # G2555743
- UPC # 089373455907
- Country of Origin Unknown
- Category Fog Lamps & Fog Lights
Dimensions
Depth | 5-1/4" |
Width - Vehicle Lighting | 5.25 in |
Length - Vehicle Lighting | 7 1/2 in |
Width | 7-1/2" |
Length | 5-3/4" |
Height - Vehicle Lighting | 5 3/4 in |
Overall Depth | 7 1/2 in |
Overall Height | 5 3/4 in |
Overall Width | 5 1/4 in |
Description
Fog Light, Light Type Fog Light, Lighting Technology Halogen, Mount Type Bracket, Shape Rectangular, Overall Height 5 3/4 in, Overall Width 5 1/4 in, Overall Depth 7 1/2 in, Current 3.9 A, Includes Stainless Steel Housing, Wiring Kit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.