Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Grote
Fog and Driving Lamps, 500 Series, PK2 (Discontinued)
Mfr # 05051-5
Zoro # G2242581
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Technology - Vehicle Lighting Halogen
- Mounting Type Swivel
- Length 4-1/2"
- Width - Vehicle Lighting 3.37 in
- Lamp Type Halogen
Product Information
- Brand Grote
- MFR # 05051-5
- Zoro # G2242581
- UPC # 089373455488
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 4-1/2" |
Width - Vehicle Lighting | 3.37 in |
Depth | 3-1/2" |
Height - Vehicle Lighting | 4 1/2 in |
Length - Vehicle Lighting | 6 1/4 in |
Width | 6-3/8" |
Overall Height | 4 1/2 in |
Overall Depth | 6 1/4 in |
Overall Width | 3 3/8 in |
Description
Fog Light, Light Type Fog Light, Lighting Technology Halogen, Mount Type Bracket, Shape Rectangular, Overall Height 4 1/2 in, Overall Width 3 3/8 in, Overall Depth 6 1/4 in, Current 3.9 A, Includes Stainless Steel Housing, Wiring Kit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.